Shop PRIME-LINE
See all product information
Create Account
3/4 in. to 1-3/8 in. x 7 ft., Black Vinyl Sliding Screen Door Weatherstrip (Single Pack)
Mfr # B 705
Zoro # G6270831
product price:Â
$
6.85
/ea
Key Features
Overall Length
84 in
Finish
Vinyl
Color
Black
Product Type
Bug Seal
Insert Size
3/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B 705
- Zoro #
- G6270831
- UPC #
- 049793007056
- Country of Origin
- China
Dimensions
- Overall Length
- 84 in
- Insert Size
- 3/4 in.
- Overall Height
- 1 3/8 in
- Height
- 1 3/8 in
- Width
- 5-23/64"
- Length
- 84 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 84 in
Details
- Finish
- Vinyl
- Color
- Black
- Item
- Bug Seal
- Product Type
- Bug Seal
- Projection from Wall
- 1/4"
- Hardware
- Included
- Door Type
- Sliding Screen Door
- Closer Type
- Standard Duty
- Material
- Vinyl
- Features
- Adjustable From 3/4 in to 1-3/8 in, Flap Has Tear Strips, Insert is 0.340 in and Runs The Length of The Seal
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- For Use With Door Type
- Screen Door
Description
Bug Seal, Door Type Sliding Screen Door, Length 84 in, Height 1 3/8 in, Material Vinyl, Black, Vinyl Finish, Closer Type Standard Duty, Hardware Included, Features Adjustable From 3/4 in to 1-3/8 in, Flap Has Tear Strips, Insert is 0.340 in and Runs The Length of The Seal, Roller Width Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.