Shop PRIME-LINE
See all product information
Create Account
Cabinet Drawer Pull, 3 in. Hole Centers, Diecast Construction (Single Pack)
Mfr # U 11279
Zoro # G700934374
product price:Â $7.19
/eaKey Features
Finish
Satin Nickel
Size
3 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 11279
- Zoro #
- G700934374
- UPC #
- 49793212795
- Country of Origin
- China
Dimensions
- Size
- 3 in.
Details
- Finish
- Satin Nickel
Description
These cabinet drawer pulls are constructed of diecast metal and come in a satin nickel-plated finish. They feature 3 in. hole center spacing's with a wide 4 in. overall width which allows for a sure grip. Opening and closing drawers and cabinet doors is easy with these pulls. The sleek style of these drawer pulls makes them ideal for use on all cabinetry drawers and doors throughout the home and office. Each pull has a 3/4 in. reach and includes a pair of 1 in. fasteners. These drawer pulls are sold in quantities of 6 pulls per bag, each individually packaged with 1 pull and 2 fasteners per bag, and they are used by a variety of cabinet door and drawer manufacturers.For use on cabinet door and drawer panels Use in kitchens, pantries, laundry rooms, bedrooms, restrooms, RVs and more These pulls feature a 1-1/4 in. diameter Constructed of diecast material and come in a chrome-plated finish These pulls have a depth/reach of 1-1/16 in. from base to surface Bag includes 6 individually packaged pulls and fasteners For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.