
Carriage Bolts, 1/4 in.-20 X 2 in., A307 Grade A Zinc Plated Steel (100 Pack)
Mfr # 9062298
Zoro # G311906067
product price: $27.29
/pk 100, $0.27/eaKey Features
Thread Size
20 TPI
Material
Steel
Finish
Zinc Plated
Material Grade/Class
A307 Grade A
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9062298
Zoro #
G311906067
UPC #
-
Country of Origin
China
Dimensions
Thread Size
20 TPI
Fastener Length
2 in
Dia./Thread Size
1/4 in.
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
A307 Grade A
Neck Type
Square
Thread Type
Coarse
Item
Carriage Bolts
Color
Zinc Plated
Head Style
Round
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
- • Size: 1/4 inch-20 X 2 inch
- • Features a smooth rounded head as opposed to a standard hex head
- • Square shoulder allows for nut to be tightened or loosened
- • Often used in cases where a protruding bolt head could cause injury
- • Nuts and washers not included, ensure washers and nuts are same diameter
- • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- • Specification(s) Met: ASME B18.5 and ASTM A307A
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.