This item is Discontinued.

This item is Discontinued.
Carriage Bolts 5/8in-11 X 3in A307 Grade A Hot Dip Galv Steel 10PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9065110
- Zoro #
- G300934231
- UPC #
- 49793134523
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3 in
Details
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Material Grade/Class
- Grade A
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
- Head Style
- DOME
- System of Measurement
- IMPERIAL (INCHES)
- Meets/Exceeds
- ASME B18.5 & ASTM A307A
- Number of Pieces
- 10
Description
Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened. Size: 5/8 inch-11 X 3 inch Features a smooth rounded head as opposed to a standard hex head Square shoulder allows for nut to be tightened or loosened Often used in cases where a protruding bolt head could cause injury Nuts and washers not included, ensure washers and nuts are same diameter Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.5 & ASTM A307A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.