Shop PRIME-LINE
See all product information
Create Account
Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems (Single Pack)
Mfr # K 5061
Zoro # G800933994
product price:Â
$
28.19
/ea
Key Features
Finish
Chrome
Length
2-9/32 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 5061
- Zoro #
- G800933994
- UPC #
- 49793050618
- Country of Origin
- China
- Finish
- Chrome
Description
This is a double cylinder in a chrome finish. It is solid brass and has a 5 pin tumbler used on a variety of security screen door mortise locking devices. It has a Kwikset keyway. Being 2-9/32 in. long, it adjusts to most door thicknesses and is used for interior or exterior key locking. It is used in conjunction with Prime-Line parts K-5057, K-5062, K-5064 as well as many other manufacturers mortise locks. For single cylinder with thumb turn, use Prime-Line part K 5105.Constructed of solid brass, with brass pins and keys Comes in a beautiful, corrosion resistant, polished finish Designed for use with doors equipped with mortise lock systems Features a 5 pin tumbler, a Yale keyway, a thumbturn, and it is used by a variety of door manufacturers Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Easy to install For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.