Shop PRIME-LINE
See all product information
Create Account
Clear Plastic Window Grid Retainer Clips, with Pin (6 Pack)
Mfr # L 5839
Zoro # G200933464
product price:Â
$
7.49
/pk of 6, $1.25/ea
Key Features
Color
Clear
Size
13/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5839
- Zoro #
- G200933464
- UPC #
- 49793058393
- Country of Origin
- China
Dimensions
- Size
- 13/16 in.
Details
- Color
- Clear
Description
These window grid retainers are constructed from clear plastic and include 6 per package. They feature a 13/16 in. x 1/2 in. opening which secure your window mullion grids to the pre-drilled holes in the window frames. These retainers are used by a variety of window manufacturers. Easy to install.Used to secure window mullion grids Fits into pre-drilled hole in window frame pin has a 4 mm diameter Clear plastic construction 6-pack Easy push in design No tools required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.