Shop PRIME-LINE
See all product information
Create Account
Window Screen Retainer Clip (#523) Clear Plastic (4 Pack)
Mfr # L 5623
Zoro # G600934665
product price:Â $7.35
/pk 4, $1.84/ea
Sold in multiples of 2 for $14.70
Key Features
Features
Each window screen clip is 3/4 inch deep with a 3/16 inch offset, Designed for use with aluminum screen frames for use on storm doors that are 3/4 inch deep.
Color
Clear
Type
Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L 5623
- Zoro #
- G600934665
- UPC #
- 49793056238
- Country of Origin
- China
Details
- Item
- Window Screen Retainer Clip
- Features
- Each window screen clip is 3/4 inch deep with a 3/16 inch offset, Designed for use with aluminum screen frames for use on storm doors that are 3/4 inch deep.
- Color
- Clear
- Type
- Clip
Description
These are clear plastic retainer clips, constructed from mold injected plastic. They are used to hold window screens to sliding window frames. Typically they are used in Western Canada. Each package comes with 4 retainer plastic clips. Make sure to make note of the dimensional information before ordering yours. No tools are required for installation. Make sure to check the dimensions before ordering.Latches are constructed of plastic to prevent rusting when used where high humidity and moisture content are present Comes white in color to match existing screen frame material and window hardware Designed for use with aluminum screen frames for use on storm doors Features a small offset for best fit and level holding Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.