Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Door Adjustable Guide, 1 in. High, PK2
Mfr # N 7316
Zoro # G3359207
product price:Â
$
6.25
/pk 2, $3.13/ea
Key Features
Length (In.)
2 1/8 in
Width (In.)
7/8 in
For Use With
Closet Doors
Mounting
Floor
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7316
- Zoro #
- G3359207
- UPC #
- 049793973160
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 7/8 in
- Inside Dia.
- 3/4 in
- Depth (In.)
- 3/4 in
- Height (In.)
- 1 in
- For Door Thickness - Minimum
- 7/8 in
- For Door Thickness - Maximum
- 1 3/8 in
- Overall Length
- 2 1/8 in
- Overall Depth
- 3/4 in
- Overall Width
- 7/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Closet Door Adj. Guide, Closet, Material Plastic, Color Cream, Plastic Finish, Length (In.) 3-5/8, Height (In.) 1, Width (In.) 7/8, Depth (In.) 3/4, Inside Dia. 3/4, Mounting Floor, Number of Wheels 0, Construction Plastic, Hardware Included, Requires Passing Doors, For Use With B-Passing Closet Doors, Includes Floor Guides, Package Quantity 2