Shop PRIMELINE TOOLS

Bright Brass, Ball Bullet Catch and Strike, with 1-1/2 in. Strike (Single Pack)

  • Mfr # N 7285

  • Zoro # G3344387


product price: 
$
10.99
/ea

Key Features

Finish
Bright Brass
Color
Metallic Brown
Material
Brass
Type
Sliding Door
Roller Width/Dia. (In.)
No Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7285
Zoro #
G3344387
UPC #
049793972859
Country of Origin
Taiwan, Province of China

Dimensions

Roller Width/Dia. (In.)
No Roller
Height (In.)
5 13/32 in
Outside Dia.
1/2"
Shaft Length
61/64 in
Length (In.)
1 1/2 in
Width (In.)
3 3/4 in
Depth (In.)
61/64 in
Mounting Hole Size (In.)
3/16 in
Barrell Diameter
1/2 in
Overall Height
1 1/2 in
Barrel Length
1 1/2 in

Details

Finish
Bright Brass
Color
Metallic Brown
Material
Brass
Type
Sliding Door
Item
Closet Door Ball Catch/Strike
Hardware
Included
Includes
Mounting Hardware
Construction
Steel
For Use With
Swinging Doors, Pantry Doors
Requires
Hardware
Bearings
Steel
Mounting
Door
Number of Wheels
0
Features
Adjustable, Mortise Installation
Product Type
Ball Bullet Catch/Strike
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Closet Door Ball Catch/Strike, Sliding Door, Max. Weight (Lb.) N/A, Nylon, Metallic Brown, Brass Plated Finish, Shaft Length 61/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 61/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.