Shop PRIMELINE TOOLS
See all product information
Create Account
Solid Brass, Satin Nickel, Ball Bullet Catch and Strike (Single Pack)
Mfr # N 7289
Zoro # G3344393
product price:Â
$
13.55
/ea
Key Features
Finish
Satin Nickel
Color
Silver
Material
Brass
Type
Sliding Door
Width (In.)
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7289
- Zoro #
- G3344393
- UPC #
- 049793372895
- Country of Origin
- Taiwan, Province of China
- Finish
- Satin Nickel
- Color
- Silver
- Material
- Brass
- Type
- Sliding Door
- Item
- Closet Door Ball Catch/Strike
- For Use With
- Swinging Doors, Pantry Doors
- Requires
- Hardware
- Construction
- Steel
- Hardware
- Included
- Includes
- Mounting Hardware
- Mounting
- Door
- Bearings
- Steel
- Number of Wheels
- 0
- Features
- Spring-Loaded Ball Catch Helps Keep Interior Hinged Doors in Closed Position
- Product Type
- Ball Bullet Catch/Strike
- ANSI/BHMA Finish
- Satin Nickel-Plated, Clear Coated
Description
Closet Door Ball Catch/Strike, Sliding Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door