Shop PRIMELINE TOOLS
See all product information
Create Account
Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack)
Mfr # N 7331
Zoro # G3344518
product price:Â
$
6.79
/ea
Key Features
Finish
Bright Brass
Color
Black
Material
Steel
Type
Sliding Door
Outside Dia.
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7331
- Zoro #
- G3344518
- UPC #
- 049793073310
- Country of Origin
- China
Dimensions
- Outside Dia.
- 3/4"
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 5 23/64 in
- Shaft Length
- 1-13/64 in
- Depth (In.)
- 1 13/64 in
- Length (In.)
- 2 1/4 in
- Width (In.)
- 3 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Barrel Length
- 1 3/16 in
- Overall Height
- 2 1/8 in
- Barrell Diameter
- 3/4 in
Description
Closet Door Ball Catch/Strike, Sliding Door, Nylon, Black, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 5-23/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.