Shop PRIMELINE TOOLS
See all product information
Create Account
Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack)
Mfr # N 6560
Zoro # G3341453
product price:Â
$
6.25
/pr
Key Features
Length (In.)
4 5/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Floor
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6560
- Zoro #
- G3341453
- UPC #
- 049793065605
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 4 5/8 in
- Width (In.)
- 3 3/4 in
- Roller Width/Dia. (In.)
- No Roller
- Depth (In.)
- 1 5/16 in
- Height (In.)
- 8 13/32 in
- Shaft Length
- 1-5/16 in
- Mounting Hole Size (In.)
- 3/16 in
- For Door Thickness - Minimum
- 3/4 in
- Overall Depth
- 1 5/16 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 3 3/4 in
- For Door Thickness - Maximum
- 1 3/8 in
- Overall Length
- 4 5/8 in
- Wire Rope Length
- 4 5/8 in
Description
Closet Door Bottom Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Steel, Silver, Unfinished Finish, Shaft Length 1-5/16 In., Length (In.) 3-3/4, Height (In.) 8-13/32, Width (In.) 3-3/4, Depth (In.) 1-5/16, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.