Shop PRIMELINE TOOLS
See all product information
Create Account
Bypass Door Guide with 3/4 in. High, Adjustable Nylon (2 Pack)
Mfr # N 6562
Zoro # G3341639
product price:Â
$
3.15
/pr
Key Features
Length (In.)
2 7/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Floor
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6562
- Zoro #
- G3341639
- UPC #
- 049793065629
- Country of Origin
- Taiwan, Province of China
- For Use With
- Closet Doors
- Mounting
- Door Floor
- Material
- Nylon
- Includes
- Fasteners
- Finish
- Unfinished
- Color
- White
- Requires
- Hardware
- Bearings
- Steel
- Item
- Guide
- Hardware
- Included
- Type
- Bi-Fold Door
- Category Type
- Door Guides
- Construction
- Nylon
- Includes Hardware
- Hardware Included
- Shaft Material
- Nylon
- Bearing Material
- Steel
- Count
- 2
- For Top/Bottom
- Bottom
- Product Type
- Guide
Description
Closet Door Bottom Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-1/4 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-1/4, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.