Shop PRIMELINE TOOLS
See all product information
Create Account
Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, White, Set of 1, PR
Mfr # N 6563
Zoro # G3341672
product price:Â
$
3.99
/pr
Key Features
Length (In.)
4 3/16 in
Width (In.)
1 in
For Use With
Sliding Doors
Mounting
Door Floor
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6563
- Zoro #
- G3341672
- UPC #
- 049793065636
- Country of Origin
- China
- For Use With
- Sliding Doors
- Mounting
- Door Floor
- Material
- Nylon
- Includes
- Fasteners
- Finish
- Unfinished
- Color
- White
- Category Type
- Door Guides
- Construction
- Nylon
- Bearings
- Steel
- Type
- Bi-Fold Door
- Hardware
- Included
- Item
- Guide
- Requires
- Hardware
- Bearing Material
- Steel
- Product Type
- Guide
- Count
- 1
- Shaft Material
- Nylon
- Includes Hardware
- Hardware Included
Description
Guide, 1 in W, 4 3/16 in L, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.