Shop PRIMELINE TOOLS
See all product information
Create Account
Steel, Bi-Fold Door, Bottom Pivot (2 Pack)
Mfr # N 6546
Zoro # G3341368
product price:Â
$
4.85
/pr
Sold in multiples of 2Â prs for $9.70
Key Features
Material
Steel
Mounting
Door Bottom
Bearings
Steel
Length (In.)
1 9/16 in
Outside Dia.
7/16", 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6546
- Zoro #
- G3341368
- UPC #
- 049793065469
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 9/16 in
- Outside Dia.
- 7/16", 1/4"
- Shaft Length
- 1-1/16 in
- Roller Width/Dia. (In.)
- No Roller
- Depth (In.)
- 1 3/64 in
- Width (In.)
- 3 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 5 13/32 in
- Overall Depth
- 1 1/16 in
- Base Length
- 1 9/16 in
- Overall Width
- 3 3/4 in
- Overall Length
- 1 9/16 in
- Mounting Hole Size
- 3/16 in
- For Door Thickness - Maximum
- 1 3/8 in
- For Door Thickness - Minimum
- 1 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
Description
Closet Door Bottom Pivot, Bi-Fold Door, Max. Weight (Lb.) 100, Steel, Silver, Unfinished Finish, Shaft Length 1-1/16 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-3/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.