Shop PRIMELINE TOOLS
See all product information
Create Account
7/16 in. Adjustable Bi-Fold Door Bottom Pivot, for Bi-Fold Doors (2 Pack)
Mfr # N 6707
Zoro # G3342363
product price:Â
$
6.65
/pr
Key Features
Material
Nylon
Finish
Unfinished
Mounting
Door Bottom
Height (In.)
5 13/32 in
Outside Dia.
1/4", 7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6707
- Zoro #
- G3342363
- UPC #
- 049793067074
- Country of Origin
- China
- Item
- Pivot Guide
- Material
- Nylon
- Finish
- Unfinished
- Mounting
- Door Bottom
- Includes
- Hardware
- Bearings
- Steel
- Color
- Brown
- Hardware
- Included
- Construction
- Nylon
- For Use With
- Closet Doors
- Type
- Bi-Fold Door
- Requires
- Hardware
- Product Type
- Pivot Guide
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Compression
- Not Spring Loaded
- Count
- 2
- Weight Capacity
- 25 lb
- Shaft Material
- Nylon
Description
Closet Door Bottom Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Brown, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.