Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Bottom Pivot Rod, Steel Clip, Nylon Cap, 5-5/8 in. (Single Pack)
Mfr # N 6639
Zoro # G3341849
product price:Â
$
5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Bottom
Length (In.)
5 5/8 in
Outside Dia.
3/8", 5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6639
- Zoro #
- G3341849
- UPC #
- 049793066398
- Country of Origin
- China
- Item
- Pivot Rod
- Material
- Steel, Nylon
- Finish
- Unfinished
- Mounting
- Door Bottom
- Type
- Bi-Fold Door
- Color
- Metallic Brown
- Construction
- Steel
- For Use With
- Closet Doors
- Hardware
- Included
- Bearings
- Steel
- Requires
- Hardware
- Includes
- Hardware
- Includes Hardware
- Hardware Included
- Shaft Material
- Nylon
- Weight Capacity
- 30 lb
- Compression
- Spring Loaded
- Bearing Material
- Steel
- For Top/Bottom
- Bottom
- Product Type
- Pivot Rod
- Hardware Material
- Steel
- Count
- 1
Description
Closet Door Bottom Pivot Rod, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.