Shop PRIMELINE TOOLS
See all product information
Create Account
3/4 in. Satin Nickel, Closet Door Finger Pull, PK4
Mfr # N 7308
Zoro # G3344481
product price:Â
$
5.99
/pk 4, $1.50/ea
Key Features
Length (In.)
3/4 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7308
- Zoro #
- G3344481
- UPC #
- 049793873088
- Country of Origin
- China
Dimensions
- Length (In.)
- 3/4 in
- Width (In.)
- 3 3/4 in
- Shaft Length
- 21/32 in
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 5 13/32 in
- Depth (In.)
- 21/32 in
- Roller Width/Dia. (In.)
- No Roller
- Outside Dia.
- 3/4"
- Cutout Depth
- 1/4 in
- Tray Depth
- 5/16 in
- Tray Diameter
- 3/4 in
Description
Tray Pull, Sliding Door, Brass, Silver, Satin Nickel Finish, Shaft Length 21/32 in, Length (In.) 3/4 in, Height (In.) 5 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 21/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.