Shop PRIMELINE TOOLS

2 in. Classic Bronze Closet Door Finger Pull (2 Pack)

  • Mfr # N 7208

  • Zoro # G4878750


product price:  $4.75
/pr
Sold in multiples of 2 for $9.50

Key Features

Length (In.)
2 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7208
Zoro #
G4878750
UPC #
049793172082
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 in
Width (In.)
3 3/4 in
Height (In.)
6 13/32 in
Depth (In.)
29/32 in
Roller Width/Dia. (In.)
No Roller
Outside Dia.
2"
Mounting Hole Size (In.)
3/16 in
Shaft Length
29/32 in
For Surface Thickness - Minimum
3/4 in
Tray Depth
5/16 in
Cutout Depth
1/4 in
For Surface Thickness - Maximum
1 3/4 in
Tray Diameter
2 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Finish
Aged Bronze
Color
Black
Hardware
Included
Number of Wheels
0
Construction
Steel
Item
Tray Pull
Bearings
Steel
Type
Sliding Door
Requires
Hardware
Folding Type
Fixed
Locking
Non-Locking
Tray Shape
Round
Projection
1/16 in
Load Rating
Not Load Rated
Count
2
Product Type
Tray Pull Handle
Projection - Folded
5/16 in
Includes Hardware
Hardware Included
Handle Shape
Tray
Projection Type
Recessed
ANSI/BHMA Finish
Light Oxidized Satin Bronze Bright Relieved, Clear Coated

Description

Tray Pull, Sliding Door, Steel, Black, Aged Bronze Finish, Shaft Length 29/32 in, Length (In.) 2 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 29/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.