Shop PRIMELINE TOOLS
See all product information
Create Account
Bypass Door Finger Pull, 5 in. x 3/4 in., Stamped Steel, Nickel Plated Finish, PK4
Mfr # N 6893
Zoro # G3343282
product price:Â
$
3.29
/pk of 4, $0.82/ea
Key Features
Length (In.)
5/16 in
Width (In.)
3 13/16 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6893
- Zoro #
- G3343282
- UPC #
- 049793068934
- Country of Origin
- China
Dimensions
- Length (In.)
- 5/16 in
- Width (In.)
- 3 13/16 in
- Shaft Length
- 5/8 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 5 7/16 in
- Depth (In.)
- 5/8 in
- Outside Dia.
- 3/4"
- Tray Depth
- 5/16 in
- Cutout Depth
- 1/4 in
- Tray Diameter
- 3/4 in
Description
Tray Pull, Bi-Fold Door, Steel, Silver, Nickel Plated Finish, Shaft Length 5/8 in, Length (In.) 5/16 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.