Shop PRIMELINE TOOLS
See all product information
Create Account
White Plastic, Sliding Panel Door Bottom Guides (Single Pack)
Mfr # N 6559
Zoro # G3341359
product price:Â
$
6.99
/ea
Key Features
Length (In.)
2 19/32 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Side
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6559
- Zoro #
- G3341359
- UPC #
- 049793065599
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Side
- Material
- Plastic
- Includes
- (2) Guides
- Finish
- Unfinished
- Color
- White
- Requires
- Hardware
- Category Type
- Door Guides
- Type
- Sliding Door
- Construction
- Plastic
- Item
- Guide
- Bearings
- Steel
- Hardware
- Included
- Weight Capacity
- 30 lb
- Compression
- Spring Loaded
- Product Type
- Guide
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Shaft Material
- Plastic
- Count
- 1
Description
Closet Door Guide, Sliding Door, Max. Weight (Lb.) N/A, Plastic, White, Unfinished Finish, Shaft Length 21/32 In., Length (In.) 3-3/4, Height (In.) 7-23/64, Width (In.) 3-3/4, Depth (In.) 21/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Plastic, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.