Shop PRIMELINE TOOLS
See all product information
Create Account
Panel Wardrobe Door Guide, fits Acme Doors, Left and Right in Package (1 Set)
Mfr # N 6551
Zoro # G3341340
product price:Â
$
9.69
/pr
Key Features
Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6551
- Zoro #
- G3341340
- UPC #
- 049793065513
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Bottom
- Material
- Stamped Steel, Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Silver
- Requires
- Hardware
- Construction
- Steel
- Item
- Guide
- Category Type
- Door Guides
- Bearings
- Steel
- Type
- Sliding Door
- Max. Weight (Lb.)
- 100 lb
- Hardware
- Included
- Weight Capacity
- 100 lb
- Includes Hardware
- Hardware Included
- Shaft Material
- Steel
- Product Type
- Guide
- Count
- 1
- Bearing Material
- Steel
Description
Closet Door Guide, Sliding Door, Max. Weight (Lb.) 100, Steel, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.