Shop PRIMELINE TOOLS
See all product information
Create Account
1 in. White Nylon, Adjustable Bypass Door Guide (2 Pack)
Mfr # N 6760
Zoro # G3342637
product price:Â
$
4.19
/pr
Key Features
Length (In.)
2 1/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Floor
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6760
- Zoro #
- G3342637
- UPC #
- 049793067609
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 3 13/16 in
- Shaft Length
- 1-1/8 in
- Depth (In.)
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 7 7/16 in
- For Door Thickness - Minimum
- 7/8 in
- For Door Thickness - Maximum
- 1 3/8 in
- Overall Width
- 3 13/16 in
- Overall Depth
- 1 1/8 in
- Mounting Hole Size
- 3/16 in
- Overall Length
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Closet Door Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.