Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Spring-Loaded Guide Wheel (2 Pack)
Mfr # N 6611
Zoro # G3341727
product price:Â
$
4.25
/pr
Sold in multiples of 6Â prs for $25.50
Key Features
Length (In.)
1 7/8 in
For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Nylon
Includes
Fasteners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6611
- Zoro #
- G3341727
- UPC #
- 049793066114
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Top
- Material
- Steel, Nylon
- Includes
- Fasteners
- Finish
- Unfinished
- Color
- Silver
- Hardware
- Included
- Item
- Guide
- Bearings
- Steel
- Construction
- Steel
- Requires
- Hardware
- Number of Wheels
- 1
- Category Type
- Door Guides
- Type
- Bi-Fold Door
- Weight Capacity
- 30 lb
- Shaft Material
- Nylon
- Compression
- Spring Loaded
- Includes Hardware
- Hardware Included
- Wheel Material
- Nylon
- Product Type
- Guide
- Count
- 2
- Bearing Material
- Steel
Description
Closet Door Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.