Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Hinges, Brass Plated, for Bi-Fold Doors (1 Pair)
Mfr # N 6936
Zoro # G3343608
product price:Â
$
6.59
/pr
Key Features
Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Folding Doors
Mounting
Door
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6936
- Zoro #
- G3343608
- UPC #
- 049793069368
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 3 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Depth (In.)
- 1 23/64 in
- Height (In.)
- 6 13/32 in
- Shaft Length
- 1-23/64 in
- Roller Width/Dia. (In.)
- No Roller
- Overall Height
- 2 1/8 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 3/4 in
- Overall Depth
- 1.4 in
Description
Closet Door Hinge, Bi-Fold Door, Max. Weight (Lb.) 40, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-23/64 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-23/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.