Shop PRIMELINE TOOLS
See all product information
Create Account
White Rubber, Anti-Slam Protective Bumpers, PK4
Mfr # N 6658
Zoro # G3342022
product price:Â
$
4.31
/pk 4, $1.08/ea
Key Features
Length (In.)
7/8 in
Width (In.)
3 3/4 in
For Use With
Closet Door
Mounting
Door
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6658
- Zoro #
- G3342022
- UPC #
- 049793066589
- Country of Origin
- China
Dimensions
- Length (In.)
- 7/8 in
- Width (In.)
- 3 3/4 in
- Depth (In.)
- 3/4 in
- Height (In.)
- 5 23/64 in
- Shaft Length
- 3/4 in
- Inside Dia.
- 1/4 in
- Outside Dia.
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Overall Depth
- 0.9 in
- Overall Diameter
- 7/8 in
- Overall Height
- 5 3/8 in
- Overall Width
- 3 3/4 in
Description
Closet Door Jamb Bumper, Sliding Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 3/4 In., Length (In.) 3-3/4, Height (In.) 5-23/64, Width (In.) 3-3/4, Depth (In.) 3/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.