Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Floor Pivot Bracket, Nylon/Steel, for Bi-Fold Doors (Single Pack)
Mfr # N 6711
Zoro # G3342418
product price:Â
$
3.65
/ea
Sold in multiples of 2 for $7.30
Key Features
Type
Bi-Fold Door
Material
Nylon, Steel
Finish
Unfinished
Color
Metallic Brown
Bearings
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6711
- Zoro #
- G3342418
- UPC #
- 049793067111
- Country of Origin
- China
Dimensions
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 21/32 in
- Depth (In.)
- 21/32 in
- Width (In.)
- 3 3/4 in
- Height (In.)
- 5 13/32 in
- Length (In.)
- 2 11/16 in
- Overall Depth
- 0.7 in
- Overall Width
- 1 in
- Mounting Hole Size
- 3/16 in
- Overall Height
- 2 11/16 in
Description
Closet Door Pivot Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 21/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 21/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.