Shop PRIMELINE TOOLS

2-1/8 in., Solid Brass with Satin Nickel Finish, Finger Pull (2 Pack)

  • Mfr # N 7297

  • Zoro # G3344472


product price: 
$
9.69
/pr

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7297
Zoro #
G3344472
UPC #
049793372970
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
6 13/32 in
Shaft Length
1-5/32 in
Mounting Hole Size (In.)
3/16 in
Depth (In.)
1 5/32 in
Outside Dia.
2-1/8"
Cutout Depth
1/4 in
For Surface Thickness - Minimum
3/4 in
Tray Depth
5/16 in
For Surface Thickness - Maximum
1 3/4 in
Tray Diameter
2 1/8 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Brass
Finish
Satin Nickel
Color
Silver
Bearings
Steel
Category Type
Closet Door Hardware
Type
Sliding Door
Requires
Hardware
Construction
Steel
Hardware
Included
Number of Wheels
0
Item
Tray Pull
Projection
1/16 in
Folding Type
Fixed
Handle Shape
Tray
Locking
Non-Locking
Tray Shape
Round
Projection - Folded
5/16 in
Load Rating
Not Load Rated
Count
2
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated
Product Type
Tray Pull Handle
Projection Type
Recessed

Description

Tray Pull, Sliding Door, Brass, Silver, Satin Nickel Finish, Shaft Length 1-5/32 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 1 5/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.