Shop PRIMELINE TOOLS

2-1/8 in. Stamped Steel Bright Brass Plated Bypass Sliding Closet (2 Pack)

  • Mfr # N 6699

  • Zoro # G3342278


product price: 
$
3.49
/pr

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6699
Zoro #
G3342278
UPC #
049793066992
Country of Origin
Taiwan, Province of China
For Use With
Bypass Doors
Mounting
Door
Material
Steel
Includes
(2) Pulls; (4) Nails
Finish
Polished Brass
Color
Gold
Type
Sliding Door
Requires
Hardware
Category Type
Closet Door Hardware
Item
Tray Pull
Number of Wheels
0
Hardware
Included
Construction
Steel
Bearings
Steel
Projection - Folded
5/16 in
Locking
Non-Locking
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
Count
2
Tray Shape
Round
Product Type
Tray Pull Handle
Projection Type
Recessed
Projection
1/16 in
Load Rating
Not Load Rated
Folding Type
Fixed
Handle Shape
Tray

Description

Tray Pull, Sliding Door, Steel, Gold, Polished Brass Finish, Shaft Length 1-5/32 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 1 5/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews