Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Door Pull Knob, Zinc, Silver
Mfr # N 7372
Zoro # G3344691
product price:Â
$
8.29
/ea
Key Features
Finish
Satin Nickel Plated
Material
Zinc
Diameter
1-11/16 in.
Color
Silver
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7372
- Zoro #
- G3344691
- UPC #
- 049793172730
- Country of Origin
- China
Dimensions
- Diameter
- 1-11/16 in.
- Depth (In.)
- 1 13/32 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 5 13/32 in
- Outside Dia.
- 1-11/16"
- Shaft Length
- 1-13/32 in
- Length (In.)
- 1 11/16 in
- Width (In.)
- 3 3/4 in
- Knob Base Diameter
- 15/16 in
- For Door Thickness - Maximum
- 1 3/8 in
- Knob Outside Diameter
- 1 11/16 in
Description
Closet Door Pull Knob, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Satin Nickel Finish, Shaft Length 1-13/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.