Shop PRIMELINE TOOLS

1-3/4 in., Hardwood, Bi-Fold Pull Knob (2 Pack)

  • Mfr # N 6756

  • Zoro # G3342689


product price: 
$
3.86
/pr

Key Features

Finish
Primed For Painting
Material
Wood
Diameter
1-3/4 in.
Color
Brown
Includes
Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6756
Zoro #
G3342689
UPC #
049793067562
Country of Origin
China

Dimensions

Diameter
1-3/4 in.
Roller Width/Dia. (In.)
No Roller
Depth (In.)
1 35/64 in
Height (In.)
5 13/32 in
Length (In.)
1 3/4 in
Outside Dia.
1-3/4", 11/16"
Width (In.)
1 3/4 in
Shaft Length
1-9/16 in
Mounting Hole Size (In.)
11/16 in
Knob Outside Diameter
1 3/4 in
For Door Thickness - Maximum
1 3/8 in
Knob Base Diameter
11/16 in

Details

Item
Closet Door Pull Knob
Finish
Primed For Painting
Material
Wood
Color
Brown
Includes
Mounting Hardware
Construction
Wood
Mounting
Door
Type
Bi-Fold Door
For Use With
Folding Doors
Category Type
Closet Door Hardware
Number of Wheels
0
Requires
Hardware
Hardware
Included
Bearings
Steel
ANSI/BHMA Finish
Primed For Painting
Product Type
Closet Door Knob
Projection
1 in

Description

Closet Door Pull Knob, Wood, Brown, PR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.