Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Door Pull Knob, Plastic, Brown, PR
Mfr # N 6871
Zoro # G4864349
product price:Â
$
4.79
/pr
Key Features
Finish
Unfinished
Material
Thermoplastic
Diameter
1-13/16 in.
Color
Brown
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6871
- Zoro #
- G4864349
- UPC #
- 049793068712
- Country of Origin
- China
- Item
- Closet Door Pull Knob
- Finish
- Unfinished
- Material
- Thermoplastic
- Color
- Brown
- Includes
- Mounting Hardware
- Construction
- Steel
- Type
- Bi-Fold Door
- Bearings
- Steel
- Number of Wheels
- 0
- Requires
- Hardware
- For Use With
- Folding Doors
- Mounting
- Door
- Hardware
- Included
- Product Type
- Closet Door Knob
- Projection
- 1 in
- ANSI/BHMA Finish
- Unfinished
Description
Closet Door Pull Knob, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Brown, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.