Shop PRIMELINE TOOLS
See all product information
Create Account
1-3/8 in. Stamped Steel Constructed Bi-Fold Door Corner Repair Bracket (2 Pack)
Mfr # N 7195
Zoro # G3344229
product price:Â
$
9.25
/pr
Key Features
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
Category Type
Closet Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7195
- Zoro #
- G3344229
- UPC #
- 049793971951
- Country of Origin
- China
Dimensions
- Depth (In.)
- 1 3/4 in
- Height (In.)
- 9 13/32 in
- Shaft Length
- 1-3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Width (In.)
- 3 3/4 in
- Length (In.)
- 3 3/8 in
- Roller Width/Dia. (In.)
- No Roller
- For Door Thickness - Maximum
- 1 3/8 in
- Overall Depth
- 1.8 in
- Overall Height
- 3 3/8 in
- Overall Width
- 1 3/8 in
- Mounting Hole Size
- 3/8 in, 7/16 in
Description
Closet Door Repair Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1-3/4 In., Length (In.) 3-3/4, Height (In.) 9-13/32, Width (In.) 3-3/4, Depth (In.) 1-3/4, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.