Shop PRIMELINE TOOLS
See all product information
Create Account
1-1/8 in., Corner Mount, Bi-Fold Door Repair Bracket (2 Pack)
Mfr # N 7193
Zoro # G3344159
product price:Â
$
8.19
/pr
Key Features
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
Bearings
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7193
- Zoro #
- G3344159
- UPC #
- 049793971937
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 3/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 9 7/16 in
- Shaft Length
- 1-1/4 in
- Depth (In.)
- 1 1/4 in
- Roller Width/Dia. (In.)
- No Roller
- Width (In.)
- 3 13/16 in
- Overall Depth
- 1.3 in
- For Door Thickness - Maximum
- 1 1/8 in
- Overall Width
- 1 1/8 in
- Mounting Hole Size
- 3/8 in, 7/16 in
- Overall Height
- 3 3/8 in
Description
Closet Door Repair Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/4 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/4, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.