Shop PRIMELINE TOOLS
See all product information
Create Account
Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack)
Mfr # N 7449
Zoro # G4806632
product price:Â
$
29.99
/pr
Key Features
Length (In.)
2 7/16 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7449
- Zoro #
- G4806632
- UPC #
- 049793074492
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 7/16 in
- Width (In.)
- 3 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Outside Dia.
- 1 1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Depth (In.)
- 1 35/64 in
- Height (In.)
- 7 45/64 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Wheel Diameter
- 7/8 in
- Shaft Length
- 1-9/16 in
- Inside Dia.
- 1/4 in
- Overall Depth
- 1 9/16 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 3 3/4 in
- Overall Length
- 2 7/16 in
- Wire Rope Length
- 2 7/16 in
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) N/A, Steel, Silver, Unfinished Finish, Shaft Length 1-9/16 In., Length (In.) 3-3/4, Height (In.) 7-45/64, Width (In.) 3-3/4, Depth (In.) 1-35/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 4, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.