Shop PRIMELINE TOOLS

7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair)

  • Mfr # N 6519

  • Zoro # G3341103


product price: 
$
10.45
/ea

Key Features

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6519
Zoro #
G3341103
UPC #
049793065193
Country of Origin
China
For Use With
Closet Doors
Mounting
Door Side
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Max. Weight (Lb.)
60 lb
Category Type
Sliding Door Hardware
Construction
Steel
Type
Sliding Door
Hardware
Included
Requires
Hardware
Number of Wheels
2
Item
Roller
Bearings
Steel
Includes Hardware
Hardware Included
Weight Capacity
60 lb
For Top/Bottom
Top
Count
2
Product Type
Roller
Wheel Edge Type
Convex
Bearing Type
Ball Bearings
Bearing Material
Nylon
Wheel Material
Nylon
Shaft Material
Steel

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.