Shop PRIMELINE TOOLS

1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack)

  • Mfr # N 6620

  • Zoro # G3341812


product price: 
$
20.29
/ea

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door Top
Material
Die Cast, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6620
Zoro #
G3341812
UPC #
049793066206
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
Inside Dia.
1/4 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
1 1/8 in
Height (In.)
6 7/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Depth (In.)
5/8 in
Shaft Length
5/8 in
Wheel Diameter
1 1/4 in
Roller Width/Dia. (In.)
7/8 in
Overall Length
2 1/2 in
Wheel Width
7/8 in
Overall Depth
5/8 in
Overall Width
3 13/16 in
Mounting Hole Size
3/16 in
For Door Thickness - Maximum
1 3/8 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

For Use With
Pocket Doors
Mounting
Door Top
Material
Die Cast, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Construction
Steel
Type
Sliding Door
Bearings
Steel
Requires
Hangers, Hardware
Max. Weight (Lb.)
60 lb
Category Type
Sliding Door Hardware
Number of Wheels
1
Item
Roller
Hardware
Included
Count
1
Wheel Edge Type
Convex
Wheel Material
Nylon
Bearing Material
Steel
Shaft Material
Nylon
Bearing Type
Ball Bearings
For Door Panel
Back
Product Type
Roller
Includes Hardware
Hardware Included
Weight Capacity
60 lb

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Pocket Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.