Shop PRIMELINE TOOLS
See all product information
Create Account
Pocket Door Top Roller Assembly with 7/8 in. Nylon Roller (Single Pack)
Mfr # N 6725
Zoro # G3342433
product price:Â
$
8.79
/ea
Key Features
Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
For Use With
Pocket Doors
Mounting
Door Top
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6725
- Zoro #
- G3342433
- UPC #
- 049793067258
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/2 in
- Width (In.)
- 3 13/16 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Wheel Diameter
- 7/8 in
- Height (In.)
- 6 7/16 in
- Outside Dia.
- 1 1/8 in
- Depth (In.)
- 1 1/8 in
- Inside Dia.
- 1/4 in
- Shaft Length
- 1-1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Mounting Hole Size
- 3/16 in
- Overall Depth
- 1 1/8 in
- Overall Width
- 3 13/16 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
Description
Roller, 3 13/16 in W, 2 1/2 in L, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.