Shop PRIMELINE TOOLS

Wood Closet Door Roller, 1-3/16 in. Convex Roller, Bottom Mount (2 Pack)

  • Mfr # N 6690

  • Zoro # G3342339


product price:  $22.49
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
9/32 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6690
Zoro #
G3342339
UPC #
049793066909
Country of Origin
United States

Dimensions

Length (In.)
2 1/2 in
Width (In.)
9/32 in
Shaft Length
9/32
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
1/4 in
Height (In.)
1 3/16 in
Max. Wheel Dia. (In.)
1 3/16 in
Outside Dia.
1 3/16 in
Wheel Diameter
1 3/16 in
Depth (In.)
9/32 in
Mounting Hole Size (In.)
3/16 in
Wheel Width
1/4 in
Overall Length
2 1/2 in
Mounting Hole Size
2 in
Overall Depth
9/32 in
Overall Width
9/32 in
Wire Rope Length
2 1/2 in

Details

For Use With
Closet Doors
Mounting
Door Bottom
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Requires
Hangers, Hardware
Construction
Steel
Number of Wheels
1
Category Type
Sliding Door Hardware
Hardware
Included
Bearings
Steel
Type
Sliding Door
Max. Weight (Lb.)
60 lb
Item
Roller
Shaft Material
Nylon
Count
2
Includes Hardware
Hardware Included
Wheel Material
Nylon
Product Type
Roller
Bearing Material
Steel
Hardware Material
Steel
Wheel Edge Type
Convex
Weight Capacity
60 lb

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.