Shop PRIMELINE TOOLS
See all product information
Create Account
Pocket Door Roller Assembly, 3/4 in., Flat, Plastic Wheels on Steel Bracket (2 Pack)
Mfr # N 6847
Zoro # G3343127
product price:Â
$
20.19
/pr
Key Features
Length (In.)
2 1/4 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6847
- Zoro #
- G3343127
- UPC #
- 049793068477
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Steel, Nylon
- Includes
- Threaded Rod Installs Into a Bracket on the Top of the Door
- Finish
- Unfinished
- Color
- Silver
- Hardware
- Included
- Category Type
- Sliding Door Hardware
- Max. Weight (Lb.)
- 60 lb
- Construction
- Steel
- Number of Wheels
- 3
- Requires
- Hardware
- Type
- Bi-Fold Door
- Item
- Roller
- Bearings
- Steel
- Shaft Material
- Nylon
- Wheel Material
- Plastic
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Wheel Edge Type
- Flat
- Weight Capacity
- 60 lb
- Product Type
- Roller
- Count
- 2
- Hardware Material
- Steel
Description
Closet Door Roller, Bi-Fold Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 3, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.