Shop PRIMELINE TOOLS
See all product information
Create Account
7/8 in., Top Mount Bi-fold Tandem Roller, Offset (Single Pack)
Mfr # N 6534
Zoro # G3341252
product price:Â
$
14.89
/ea
Key Features
Length (In.)
3 53/64 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Top
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6534
- Zoro #
- G3341252
- UPC #
- 049793065346
- Country of Origin
- China
Dimensions
- Length (In.)
- 3 53/64 in
- Width (In.)
- 3 13/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Depth (In.)
- 1 1/8 in
- Height (In.)
- 5 7/16 in
- Roller Width/Dia. (In.)
- 7/8 in
- Outside Dia.
- 1 1/8 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Shaft Length
- 1-1/8 in
- Inside Dia.
- 1/4 in
- Wheel Diameter
- 7/8 in
- Wheel Width
- 7/8 in
- Overall Width
- 3 13/16 in
- Overall Length
- 3 27/32 in
- Mounting Hole Size
- 3/16 in
- Overall Depth
- 1 1/8 in
- For Door Thickness - Maximum
- 1 3/8 in
- Wire Rope Length
- 3 27/32 in
- Length
- 3 27/32 in
Description
Roller, 3 13/16 in W, 3 27/32 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.