Shop PRIMELINE TOOLS
See all product information
Create Account
Panel Wardrobe Door Roller, for Acme Doors, 7/8 in. Roller (1 Pair)
Mfr # N 7046
Zoro # G3343833
product price:Â
$
7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Length (In.)
2 11/16 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7046
- Zoro #
- G3343833
- UPC #
- 049793870469
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 11/16 in
- Width (In.)
- 3 13/16 in
- Depth (In.)
- 1 1/8 in
- Wheel Diameter
- 7/8 in
- Outside Dia.
- 1 1/8 in
- Height (In.)
- 9 7/16 in
- Shaft Length
- 1-1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Inside Dia.
- 1/4 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Overall Width
- 3 13/16 in
- Overall Depth
- 1 1/8 in
- Overall Length
- 2 11/16 in
- Mounting Hole Size
- 3/16 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Closet Door Roller Assembly, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.