Shop PRIMELINE TOOLS
See all product information
Create Account
3/8 in. Bi-Fold Door Top Guide Set, Alliance Doors (2 Pack)
Mfr # N 7282
Zoro # G3344378
product price:Â
$
4.85
/pr
Sold in multiples of 2Â prs for $9.70
Key Features
Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7282
- Zoro #
- G3344378
- UPC #
- 049793072825
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/2 in
- Width (In.)
- 3 3/4 in
- Roller Width/Dia. (In.)
- No Roller
- Height (In.)
- 5 13/32 in
- Outside Dia.
- 3/8", 1/4"
- Shaft Length
- 1 in
- Depth (In.)
- 1 in
- Mounting Hole Size (In.)
- 3/16 in
- Overall Depth
- 1 in
- Overall Length
- 1 15/16 in
- Overall Width
- 3 3/4 in
- Mounting Hole Size
- 3/16 in
- For Door Thickness - Minimum
- 1 in
- For Door Thickness - Maximum
- 1 3/8 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Closet Door Top Guide Set, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 1 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.