Shop PRIMELINE TOOLS
See all product information
Create Account
Nylon, Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack)
Mfr # N 6582
Zoro # G3341602
product price:Â
$
4.89
/pr
Key Features
Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon, Plastic (Base)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6582
- Zoro #
- G3341602
- UPC #
- 049793065827
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Nylon, Plastic (Base)
- Includes
- Hardware
- Finish
- Unfinished
- Color
- White
- Number of Wheels
- 1
- Category Type
- Door Guides
- Construction
- Steel
- Bearings
- Steel
- Item
- Guide
- Hardware
- Included
- Requires
- Hardware
- Type
- Bi-Fold Door
- Includes Hardware
- Hardware Included
- Count
- 2
- Weight Capacity
- 30 lb
- Compression
- Spring Loaded
- Shaft Material
- Steel
- Wheel Material
- Nylon
- For Top/Bottom
- Top
- Product Type
- Guide
- Bearing Material
- Steel
Description
Closet Door Top Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.