Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Top Mount Pivot and Guide, 3/8 in. Pivot Cap, 3/8 in. Base (2 Pack)
Mfr # N 7302
Zoro # G3344420
product price:Â
$
5.69
/pr
Key Features
Length (In.)
3 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7302
- Zoro #
- G3344420
- UPC #
- 049793077028
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Steel, Nylon
- Finish
- Unfinished
- Color
- Silver
- Item
- Pivot Guide
- Type
- Bi-Fold Door
- Bearings
- Steel
- Requires
- Hardware
- Hardware
- Included
- Construction
- Steel
- Category Type
- Door Guides
- Weight Capacity
- 30 lb
- Product Type
- Pivot Guide
- Bearing Material
- Steel
- Includes Hardware
- Hardware Included
- Shaft Material
- Steel
- Compression
- Spring Loaded
- Count
- 2
- For Top/Bottom
- Top
Description
Closet Door Top Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 29/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 29/32, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.