Shop PRIMELINE TOOLS

7/16 in. Bi-Fold Door Top Pivot, Alliance Doors (2 Pack)

  • Mfr # N 6545

  • Zoro # G3341383


product price: 
$
5.39
/pr

Key Features

Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
Construction
Steel
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6545
Zoro #
G3341383
UPC #
049793065452
Country of Origin
China

Dimensions

Height (In.)
5 13/32 in
Depth (In.)
55/64 in
Roller Width/Dia. (In.)
7/8 in
Shaft Length
55/64 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
1 1/8 in
Width (In.)
3 3/4 in
Length (In.)
1 1/2 in
Max. Wheel Dia. (In.)
1 1/8 in
Inside Dia.
1/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Depth
7/8 in
Overall Width
3 3/4 in
Overall Length
1 1/2 in
Base Length
1 1/2 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
1 in
Shaft Diameter
1 1/8 in
Wire Rope Length
1 1/2 in

Details

Item
Pivot Guide
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door Top
Construction
Steel
Color
Clear
Max. Weight (Lb.)
50 lb
Includes
Hardware
Type
Bi-Fold Door
For Use With
Closet Doors
Requires
Hardware
Hardware
Included
Bearings
Steel
Includes Hardware
Hardware Included
Product Type
Pivot Guide
Compression
Spring Loaded
Bearing Material
Steel
Shaft Material
Steel
Weight Capacity
50 lb
Count
2

Description

Closet Door Top Pivot, Bi-Fold Door, Max. Weight (Lb.) 50, Steel, Silver, Unfinished Finish, Shaft Length 55/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 55/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.