Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Top Pivot, Nylon (2 Pack)
Mfr # N 6782
Zoro # G3342923
product price:Â
$
4.89
/pr
Key Features
Material
Plastic
Finish
Unfinished
Mounting
Door
Includes
Cap
Depth (In.)
45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6782
- Zoro #
- G3342923
- UPC #
- 049793067821
- Country of Origin
- China
Dimensions
- Depth (In.)
- 45/64 in
- Shaft Length
- 45/64 in
- Width (In.)
- 3 3/4 in
- Height (In.)
- 5 13/32 in
- Length (In.)
- 2 1/16 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Outside Dia.
- 3/8"
- Overall Width
- 3 3/4 in
- Overall Depth
- 23/32 in
- Overall Length
- 2 1/16 in
- Base Length
- 1 1/16 in
- Mounting Hole Size
- 3/16 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Closet Door Top Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 45/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.