Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Door Pivot Bracket, Steel, 0.7 in D
Mfr # N 6710
Zoro # G3342451
product price:Â
$
7.35
/ea
Key Features
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Brown
Requires
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6710
- Zoro #
- G3342451
- UPC #
- 049793067104
- Country of Origin
- China
- Item
- Closet Door Pivot Bracket
- Type
- Bi-Fold Door
- Material
- Steel
- Finish
- Unfinished
- Color
- Brown
- Requires
- Hardware
- Hardware
- Included
- Includes
- Mounting Hardware
- Number of Wheels
- 0
- For Use With
- Folding Doors
- Bearings
- Steel
- Mounting
- Door
- Construction
- Steel
- Product Type
- Bracket
Description
Closet Door Top Pivot Bracket, Bi-Fold Door, Nylon, Brown, Unfinished Finish, Shaft Length 61/64 In., Length (In.) 3-3/4, Height (In.) 5-23/64, Width (In.) 3-3/4, Depth (In.) 61/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door