Shop PRIMELINE TOOLS
See all product information
Create Account
Steel Bi-Fold Door Top Pivot Bracket, for Acme Doors (Single Pack)
Mfr # N 6823
Zoro # G3343039
product price:Â
$
5.65
/ea
Key Features
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
Requires
Hangers, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6823
- Zoro #
- G3343039
- UPC #
- 049793068231
- Country of Origin
- China
- Item
- Closet Door Pivot Bracket
- Type
- Bi-Fold Door
- Material
- Steel
- Finish
- Unfinished
- Color
- Silver
- Requires
- Hangers, Hardware
- Number of Wheels
- 0
- For Use With
- Folding Doors
- Construction
- Steel
- Includes
- Mounting Hardware
- Bearings
- Steel
- Mounting
- Door
- Hardware
- Included
- Product Type
- Bracket
Description
Closet Door Top Pivot Bracket, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-3/4, Height (In.) 7-23/64, Width (In.) 3-3/4, Depth (In.) 45/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.