This item is Discontinued.

Primeline Tools Pivot Rod, 3 13/16 in W, 4 1/2 in L N 6781

This item is Discontinued.

Primeline Tools

Pivot Rod, 3 13/16 in W, 4 1/2 in L (Discontinued)

Mfr # N 6781
Zoro # G4879703
UPC # 049793067814
Country of Origin China
Category Pivot Hinges
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6781
Zoro #
G4879703
UPC #
049793067814
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Depth (In.)
5/8 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
5/8 in
Outside Dia.
9/32"
Height (In.)
7 7/16 in
Width (In.)
3 13/16 in
Overall Length
4 1/2 in
Overall Depth
5/8 in
Overall Width
3 13/16 in
Shaft Diameter
9/32 in
Mounting Hole Size
3/16 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Pivot Rod
Material
Steel, Nylon
Finish
Unfinished
Mounting
Door
For Use With
Closet Doors
Requires
Hardware
Construction
Steel
Hardware
Included
Bearings
Steel
Type
Bi-Fold Door
Color
White
For Top/Bottom
Top
Count
1
Weight Capacity
30 lb
Shaft Material
Nylon
Product Type
Pivot Rod
Includes Hardware
Hardware Included
Compression
Spring Loaded
Bearing Material
Steel

Description

Closet Door Top Pivot Rod, Bi-Fold Door, Nylon, White, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.